Zoro Homepage

Mcb 1P 16A 120/240V Ul489 Qc

  • Mfr # B1NQ1D16T

  • Zoro # G7031895


product price: $35.99
/ea
Sold in multiples of 3 for $107.97

Key Features

Amps
16A
AC Voltage Rating
120/240V AC
Current
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1NQ1D16T
Zoro #
G7031895
UPC #
-
Country of Origin
China

Details

Item
Miniature Circuit Breaker
Amps
16A
AC Voltage Rating
120/240V AC
Current
16 A

Description

Mcb 1P,16A,120/240V,Ul489,Qc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.