Shop NOARK
Create Account
MCCB - 1100372 - UL489 - M3 frame - 3P3d - 300A rated - lug connections - 600Vdc/ac
- Mfr # M3N300T3L
- Zoro # G722704801
product price:Â
$
1,461.99
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
- M3N300T3L
- Zoro #
- G722704801
- UPC #
- -
- Country of Origin
- China
Description
Moulded Case Circuit Breaker (MCCB) - UL489 listed - NOARK (Ex9M3 series) - 3-poles (3P3d) - Rated current 300A - Interrupting capacity 25kA (600Vac) - Lugs on both load and line sides - Thermal-Magnetic (adjustable) (AT/AM (Adjustable Thermal / Adjustable Magnetic)) trip unit - equivalent to 1100372
Restrictions
This item has been restricted from sale in the following states:
CA