Mcp 100A 3P 100Ka at 240V Lug/Ld
- Mfr # M1MN100T3L
- Zoro # G7167817
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Amps
100 A
Number of Poles
3
Max. AIR Rating
100kA at 240V AC
Terminal Connection
Lugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1MN100T3L
- Zoro #
- G7167817
- UPC #
- -
- Country of Origin
- China
- Item
- Circuit Breaker
- Amps
- 100 A
- Number of Poles
- 3
- Max. AIR Rating
- 100kA at 240V AC
- Terminal Connection
- Lugs
Description
McP,100A,3P,100Ka@240V Lug/Ld
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.