Zoro Homepage

Mini contactor - 1320356 - Ex9CS - 20A - 24Vdc - 4P (4NO)

  • Mfr # EX9CS06DBC

  • Zoro # G522704766


product price: $48.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX9CS06DBC
Zoro #
G522704766
UPC #
-
Country of Origin
China

Description

Miniature contactor - NOARK (Ex9CS series) - 4-poles (4P; 4NO) - 20A (690Vac; AC-1) rated current - 20.4-26.4Vdc (24Vdc nom.; 0.85...1.1 x Uc) coil - Screw connection - 2.2kW (380/400Vac; AC-3) / 1HP (220-240Vac; single-phase; UL) / 3HP (440-480Vac; 3-phase; UL) rated power - DIN rail mounting (NS35/7.5) - Direct On Line (DOL) / FVNR (Full-Voltage Non-Rv.) - IP20 - equivalent to 1320356

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.