Zoro Homepage

Miniature Circuit Breaker, 5A, 1 Pole, 120/240V AC

  • Mfr # B1NQ1C5T

  • Zoro # G7164999


product price: $34.65
/ea
Sold in multiples of 2 for $69.30

Key Features

Amps
5A
Number of Poles
1
AC Voltage Rating
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1NQ1C5T
Zoro #
G7164999
UPC #
-
Country of Origin
China

Details

Item
Miniature Circuit Breaker
Amps
5A
Number of Poles
1
AC Voltage Rating
120/240V AC

Description

Mcb 1P,5A,120/240V,Ul489,Qc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.