Miniature Circuit Breaker, B1E Series, 6A, 1 Pole, 277V AC, 5kA at 277V AC, B Curve
Mfr # B1E1B6
Zoro # G7161517
product price:Â $19.39
/ea
Sold in multiples of 3 for $58.17
Key Features
Series
B1E
Amps
6A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1E1B6
Zoro #
G7161517
UPC #
-
Country of Origin
China
Dimensions
Width
0.70 in
Depth
2.99 in
Height
3.52 in
Details
Item
Miniature Circuit Breaker
Series
B1E
Amps
6A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
5kA at 277V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Instantaneous
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Curve Type
B
Description
Mcb 1P,6A,277VAC,Ul1077
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.