Shop NOARK
See all product information
Create Account
Miniature Circuit Breaker, B1H Series, 2A, 1 Pole, 277V AC, 10kA at 277V AC/125V DC, D Curve
- Mfr # B1H1D2
- Zoro # G7031238
product price:Â
$
30.89
/ea
Sold in multiples of 2 for
$61.78
Key Features
Series
B1H
Amps
2 A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Actuator
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1H1D2
- Zoro #
- G7031238
- UPC #
- -
- Country of Origin
- China
- Item
- Miniature Circuit Breaker
- Series
- B1H
- Amps
- 2 A
- Number of Poles
- 1
- AC Voltage Rating
- 277V AC
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Surface Mount/DIN Rail
- Max. AIR Rating
- 10kA at 277V AC/125V DC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Instantaneous
- Terminal Connection
- Lugs
- DC Voltage Rating
- 125V DC
- Curve Type
- D
Dimensions
- Width
- 0.70 in
- Depth
- 2.99 in
- Height
- 4.30 in
Description
Mcb 1P,2A,277VAC,Ul 489
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.