Miniature Circuit Breaker, B1N Series, 15A, 1 Pole, 240V AC, 10kA at 240V AC/60V DC, B Curve

  • Mfr # B1N1B15

  • Zoro # G7160519


product price:  $26.39
/ea
Sold in multiples of 2 for $52.78

Key Features

Series
B1N
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1N1B15
Zoro #
G7160519
UPC #
-
Country of Origin
China

Dimensions

Width
0.70 in
Depth
2.99 in
Height
4.30 in

Details

Item
Miniature Circuit Breaker
Series
B1N
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA at 240V AC/60V DC
Trip Type
Thermal Magnetic
Instantaneous Trip
Instantaneous
Terminal Connection
Lugs
DC Voltage Rating
60V DC
Curve Type
B

Description

Mcb 1P,15A,240VAC,Ul 489

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products