Miniature Circuit Breaker, B1NQ Series, 10A, 2 Pole, 120/240V AC, 10kA at 120/240V AC, D Curve
Mfr # B1NQ2D10
Zoro # G7164116
product price:Â $66.39
/ea
Sold in multiples of 2 for $132.78
Key Features
Series
B1NQ
Amps
10A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B1NQ2D10
Zoro #
G7164116
UPC #
-
Country of Origin
China
Dimensions
Width
1.40 in
Depth
3.11 in
Height
4.84 in
Details
Item
Miniature Circuit Breaker
Series
B1NQ
Amps
10A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Instantaneous
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Curve Type
D
Description
Mcb 2P,10A,Ul 489,120VAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.