Load Center, 42 Spaces, 120/240 V, Main breaker, Single-phase Phase
- Mfr # CHP42B200X7
- Zoro # G915709446
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Main Circuit Breaker or Main Lug
Main breaker
Voltage
120V, 240V
Phase
Single-phase
Short Circuit Current Rating
25 kAIC
Height
3.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHP42B200X7
- Zoro #
- G915709446
- UPC #
- -
- Country of Origin
- United States
- Item
- Load Center
- Main Circuit Breaker or Main Lug
- Main breaker
- Number of Spaces
- 42
- Voltage
- 120V, 240V
- Phase
- Single-phase
- Short Circuit Current Rating
- 25 kAIC
- Enclosure NEMA Rating
- NEMA 1
- Bus Material
- Copper
Dimensions
- Height
- 3.88 in
- Width
- 14.31 in
- Depth
- 37 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.