Shop NOARK
See all product information
Create Account
Miniature Circuit Breaker, B1NQ Series, 6A, 2 Pole, 120/240V AC, 10kA at 120/240V AC, D Curve
- Mfr # B1NQ2D6
- Zoro # G7164003
product price:Â
$
66.49
/ea
Sold in multiples of 2 for $132.98
Key Features
Series
B1NQ
Amps
6 A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1NQ2D6
- Zoro #
- G7164003
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 1.40 in
- Depth
- 3.11 in
- Height
- 4.84 in
Details
- Item
- Miniature Circuit Breaker
- Series
- B1NQ
- Amps
- 6 A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Surface Mount/DIN Rail
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Instantaneous
- Terminal Connection
- Lugs
- DC Voltage Rating
- Not Rated
- Curve Type
- D
Description
Mcb 2P,6A,Ul 489,120VAC