Molded Case Circuit Breaker, B1E Series, 100A, 1 Pole, 277V AC, 5kA at 277V AC
Mfr # B1E1P100
Zoro # G7030915
product price: $20.89
/ea
Sold in multiples of 2 for $41.78
Key Features
Series
B1E
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1E1P100
Zoro #
G7030915
UPC #
-
Country of Origin
China
Dimensions
Width
1.06 in
Depth
3.03 in
Height
3.33 in
Details
Item
Molded Case Circuit Breaker
Series
B1E
Amps
100A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
5kA at 277V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Instantaneous
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Description
Mcb 1P,100A,Ul 1077,277VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.