Molded Case Circuit Breaker, B1H Series, 1.6A, 3 Pole, 480V AC, 10kA at 480V AC/125V DC, C Curve
Mfr # B1H3C1.6
Zoro # G7031387
product price:Â $88.99
/ea
Free Shipping & Returns
Key Features
Series
B1H
Amps
1.6A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1H3C1.6
Zoro #
G7031387
UPC #
-
Country of Origin
China
Dimensions
Width
2.10 in
Depth
3.11 in
Height
4.30 in
Details
Item
Molded Case Circuit Breaker
Series
B1H
Amps
1.6A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA at 480V AC/125V DC
Trip Type
Thermal Magnetic
Instantaneous Trip
Instantaneous
Terminal Connection
Lugs
DC Voltage Rating
125V DC
Curve Type
C
Description
Mcb 3P,1.6A,480VAC,Ul 489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.