Molded Case Circuit Breaker, M Series, 300A, 2 Pole, 600V AC, 100kA at 240V AC
Mfr # M3N300T2L
Zoro # G7166268
product price:Â $1,294.99
/ea
Free Shipping & Returns
Key Features
Series
M
Amps
300A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M3N300T2L
Zoro #
G7166268
UPC #
-
Country of Origin
China
Dimensions
Frame Size
400A/Frame 3
Width
5.51 in
Depth
6.73 in
Height
13.8 in
Details
Item
Molded Case Circuit Breaker
Series
M
Amps
300A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Toggle
Max. AIR Rating
100kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Lugs
DC Voltage Rating
600V DC
Description
Mccb 300A,2P,Ul489 Lug/Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.