Molded Case Circuit Breaker, M Series, 350A, 2 Pole, 600V AC, 100kA at 240V AC
- Mfr # M3N350T2L
- Zoro # G7166304
product price:Â
$
1,386.99
/ea
Free Shipping & Returns
Key Features
Series
M
Amps
350 A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M3N350T2L
- Zoro #
- G7166304
- UPC #
- -
- Country of Origin
- China
- Item
- Molded Case Circuit Breaker
- Series
- M
- Amps
- 350 A
- Number of Poles
- 2
- AC Voltage Rating
- 600V AC
- Circuit Breaker Actuator
- Toggle
- Max. AIR Rating
- 100kA at 240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Adjustable
- Terminal Connection
- Lugs
- DC Voltage Rating
- 600V DC
Dimensions
- Frame Size
- 400A/Frame 3
- Width
- 5.51 in
- Depth
- 6.73 in
- Height
- 13.8 in
Description
Mccb 350A,2P,Ul489 Lug/Load
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.