
Overload 25 Amp 3P
Mfr # RHU-10-25A2
Zoro # G7160074
product price: $45.95
/eaSold in multiples of 2 for $91.90
Key Features
Number of Poles
3
Reset Type - Relay
Manual / Automatic
Auxiliary Contact Form
1 N.O. / 1 N.C.
Overload Protection Type
Thermal
Mounting
Direct Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHU-10-25A2
Zoro #
G7160074
UPC #
-
Country of Origin
China
Details
Item
Overload Relay
Number of Poles
3
Reset Type - Relay
Manual / Automatic
Auxiliary Contact Form
1 N.O. / 1 N.C.
Overload Protection Type
Thermal
Mounting
Direct Mount
Minimum Overload Relay Current Setting
20 A
Maximum Voltage Rating
690V
Maximum Overload Relay Current Setting
28 A
Application
Motor Protection
Standards
UL, CSA, CE
Description
Overload,25A,3P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.