Zoro Homepage

Overload 4.5-6.3A 2 Pole

  • Mfr # RHUS-5-6.3

  • Zoro # G7028343


product price: $39.39
/ea
Sold in multiples of 2 for $78.78

Key Features

Number of Poles
2P
Current Range
4.5 to 6.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHUS-5-6.3
Zoro #
G7028343
UPC #
-
Country of Origin
China

Details

Number of Poles
2P
Current Range
4.5 to 6.3 A
Item
Overload relay

Description

Overload,4.5-6.3A,2 Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.