Zoro Homepage

Overload Class 20 16-22A

  • Mfr # MT-32/3D-19S

  • Zoro # G7034178


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Height
65 mm
Frame Size
32
Maximum Voltage Rating
690 V
Auxiliary Contact Form
1 N.O. / 1 N.C.
Maximum Overload Relay Current Setting
18 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-32/3D-19S
Zoro #
G7034178
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
65 mm
Frame Size
32

Details

Item
Thermal Overload Relay
Maximum Voltage Rating
690 V
Auxiliary Contact Form
1 N.O. / 1 N.C.
Maximum Overload Relay Current Setting
18 A
Standards
UL, cUL, CE, CSA
Overload Relay Current Range
12-18 A
Trip Class
20

Description

Overload,Class 20,16-22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.