Relay Oct Dpdt 10A Lt 24Vdc Coil
Mfr # JMK2P-I/24VDC
Zoro # G7168438
product price:Â $48.39
/ea
Sold in multiples of 3 for $145.17
Key Features
Base Shape
Octal
Coil Voltage
24V DC
Current Rating
10 A
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JMK2P-I/24VDC
Zoro #
G7168438
UPC #
-
Country of Origin
China
Details
Item
General Purpose Relay
Base Shape
Octal
Coil Voltage
24V DC
Current Rating
10 A
Contact Form
DPDT
Description
Relay Oct Dpdt 10A,Lt 24Vdc Coil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.