SPD UL1449 - 3P - 20kA - 277/480Vac - MCOV 440V - 1NO+1NC remote signal contacts
- Mfr # U43P40440S
- Zoro # G922705165
product price:
$
201.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U43P40440S
- Zoro #
- G922705165
- UPC #
- -
- Country of Origin
- China
Description
Surge Protection / Protective Device (SPD) with remote signal contact - UL 1449 - for type 4CA applications - NOARK (U4 series) - L-N / N-PE 20kA (8/20μs) UL nominal discharge current - 3-poles (3P) - 277Vac/480Vac voltage system (UL) rated voltage - MCOV (L-N) 440V maximum continuous operating voltage (Uc MCOV) - 1NO+1NC (1 Normally Open + 1 Normally Closed) signal contact (max. 1.5A at 250Vac / 3A at 125Vac) - DIN rail mounting (52.5mm width) - equivalent to 1002783
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.