Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nobeltec Tz Furuno Sounder Module - Digital Download TZ-102

Tz Furuno Sounder Module - Digital Download (Discontinued)

  • Mfr # TZ-102
  • Zoro # G5312773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZ-102
Zoro #
G5312773
UPC #
-
Country of Origin
United States

Description

TZ Furuno Sounder Module - Digital Download. Maximize navigation security and your fishing potential by integrating TIMEZERO software with an Ethernet-based Furuno Sounder. The Furuno sounder models DFF1, DFF3, DFF1-UHD, BBDS1 or FCV1150 are natively compatible with TIMEZERO software, and offer many functions that act as real aids to navigation and fishing, for both professional and recreational users,Recreational users will appreciate the ability to display the sounder image directly on their computer screen and have full control of the sounder from their computer,This hardware integration is critical to professional fishermen, allowing them to locate fish and save marks to the sounder image,Features: By adding the Furuno Sounder Plus Pack to TIMEZERO software*, the PC display is turned into a powerful, dual-frequency digital fish finder. The following FURUNO Ethernet Sounders models are natively compatible with TIMEZERO software: DFF1, DFF3, BBDS1, DFF1-UHD, or FCV1150 ,Enjoy full control of the Furuno sounder directly from the software, with a dedicated sounder Tool Bar in the User Interface, Historic data: the user can scroll backwards to view sounder data received within the past 3 minutes (approximately) to identify interesting echoes, Add a mark: by double-clicking on the sounder image, a mark will automatically be created in the corresponding point on the navigation chart too, Geolocation: by clicking the Event Tool in the Sounder workspace, a mark will be instantly created at the boat's current location , Historic Data, TIMEZERO stores the data received in the past 3 minutes (approximately). You can then easily go back and identify echoes that seem interesting,Bottom Discrimination feature available with the FURUNO BBDS1 and DFF1-UHD only: The bottom discrimination window can be displayed from the Sounder workspace. This information is helpful in spotting the rich fishing ground where you can boost your catch of the day,Bottom components: The BBDS1 and DFF1-UHD sounders classify the sea bottom into the following categories of sediment: mud, sand, gravel, and rock. This is achieved by analyzing echo characteristics from the bottom components such as particle size and hardness. In addition to providing the seabed information, they also display its level of certainty in relation to the type of sediment that is shown in your software

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.