Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nobeltec Tz Navigator Furuno Radar Module - Digital TZ-101

Tz Navigator Furuno Radar Module - Digital (Discontinued)

  • Mfr # TZ-101
  • Zoro # G4657564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZ-101
Zoro #
G4657564
UPC #
-
Country of Origin
Unknown

Description

TZ Navigator Furuno Radar Module - Digital Download. INTEGRATE TIMEZERO SOFTWARE WITH BEST-IN-CLASS FURUNO RADARS AND MFDS, The Furuno Radar Plus Pack allows the user to make the most of compatible FURUNO radars and MFDs. Combine FURUNO hardware with TIMEZERO for a powerful navigation solution. , The commercial-grade FAR 2xx7 series of radars can be integrated with TIMEZERO software, responding to professional user needs., Recreational users on the other hand, will be impressed by the advanced integration available with the acclaimed NavNet 3D and TZtouch MFDs. The FURUNO DRS (Digital Radar Sensors) that are on the NavNet network can be fully integrated with TIMEZERO software, enabling the display, control and overlay of the radar from within the software., TIMEZERO software connects to the NavNet network and receives navigation data directly from the network.Combining the NavNet and TIMEZERO software systems results in an extremely fast and user-friendly solution., Features: , When the FURUNO Radar Plus Pack is added to your TIMEZERO software a range of functionalities are unlocked, between your FURUNO radar or MFD and software., TIMEZERO navigation software can be connected to a Furuno NavNet3D or TZtouch network allowing full control of the DRS radars (with an MFD present on the network). This means that you can display the radar image directly in TIMEZERO software, enjoy full control of the software from your software, and overlay the radar image on your charts. Radar overlay is an effective safety tool that allows you to understand your surroundings in relation to your current position., When TIMEZERO is connected to a NavNet3D network, the following capabilities are enabled: Reception of all navigation information (Position, COG/SOG, Heading, Wind, AIS, etc.) from the NavNet3D Network, Real-Time synchronization of the Active Route among the PC and every NavNet3D MFD display on the network, Exchange Routes and Waypoints from the PC to NavNet3D MFD(s) over the network, Share charts between the NavNet3D and TIMEZERO software, Enable the Chart Server for the NavNet3D MFD(s), View and control the DRS Radar (*), When TIMEZERO is connected to a NavNet TZtouch network, the following capabilities are enabled: Reception of all navigation information (Position, COG/SOG, Heading, Wind, AIS, etc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.