Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nobeltec Tz Navigator Upgrade From Legacy Products- Vns/ TZ-105

Tz Navigator Upgrade From Legacy Products- Vns/ (Discontinued)

  • Mfr # TZ-105
  • Zoro # G4665903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZ-105
Zoro #
G4665903
UPC #
-
Country of Origin
Unknown

Description

TZ Navigator Upgrade From Legacy Products - VNS/Admiral - Digital Download. Nobeltec's redesigned user interface will make your life much easier when it comes to route planning and all the features you are familiar with (Tides, Currents, Weather Forecast, etc.). All the concepts which made TIMEZERO a huge success (Tool Bar, Layers and Navdata) are now included in an enhanced User Interface fully adapted to be used on touch screens!, The Route Planning Wizard now allows you to compute departure time according to various conditions (Tides, Currents, and Transit Time, etc.). Arrive at high tide or leave the harbor with optimal currents conditions has never been this easy! Your safety matters!, TZ Navigator comes with a suite of new features that will dramatically increase your safety onboard. , Route Planning is of the utmost importance for every boater. Our new technology assures the security of a route upon creation. Through color codes (green/red) it is instantaneously possible to know if the depth is sufficient for the safe passing of your boat., The security cone is a feature in adherence with the official rules of the IMO. It uses the data in vector charts or the 3D data within the charts to detect shallow areas and isolated dangers. If an obstacle is detected inside this cone in front of the boat_s trajectory, an anti-grounding alarm will automatically be triggered., In addition, the Odometer NavData will automatically display your trip information including Duration, Distance, Max Speed and Average speed., With so many great features, TZ Navigator is the perfect fit for recreational sailing and power boating. TZ Navigator is the next great product designed for recreational boaters that has made our company so successful the past 30 years!, Features:. Free Weather Forecasts, TIMEZERO Navigator v3 enables the download and display of weather forecast in standard grib format directly through our Weather Wizard. This weather tool is completely free and easy to use, giving you unlimited access to worldwide weather forecast 24 hours a day. Select a geographic coverage, data type, period of time and choose how to receive the file. TIMEZERO Navigator v3 can provide up to 16 days of weather forecasts!, Furuno Advanced Compatibility - Additional Module, Connect directly to any Furuno NavNet system via a simple Ethernet connection. Users can easily access and control valuable information from their NavNet network, such as Radar Overlay and Fish Finder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.