Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nobeltec Tz Navigator Weather Routing Module - Digital TZ-103

Tz Navigator Weather Routing Module - Digital (Discontinued)

  • Mfr # TZ-103
  • Zoro # G4662936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TZ-103
Zoro #
G4662936
UPC #
-
Country of Origin
Unknown

Description

TZ Navigator Weather Routing Module - Digital Download. Navigate Safely & Efficiently, Like all sailors know, the most direct route isn't always the best one. The new Routing Module now combines its revolutionary algorithm allowing you to calculate the optimal sailing route based on weather forecasts, currents, polars of your yacht and your own navigation style, with the powerful features of the former Advanced Routing Module to make one product., More performance in routing calculation, The new Routing module offers accuracy and flexibility for the most demanding sailing conditions making the software routing calculation easier. It allows advanced sailors to manually control and adjust the weather file parameters in order to get more accurate results. It also introduces the variability notion, helping the skipper to identify the particular moments in the navigation where strategy choices are critical., Routing Module Features: Waves are used for routing computation along with wind and currents, One click comparison between several routes and animations to evaluate multiple scenarios, Option to pass a waypoint, leaving it Port or Starboard during multi waypoint routing computation, Alternative Routing, Routing variability calculation and display, Weather File Adjustment, Its use is more intuitive and user-friendly for recreational boaters, while offering multiple setting options for experienced sailors , Routing variability calculation & display, After having created a routing you can display on chart the variability.Variability's value allows identifying quickly important variation of wind direction and strength which require from the skipper a supplementary expertise of his forecasts, routing and sourcing files., The variability is equal to 100% if wind direction and strength are stable, It will decrease to 80% if the routing shows important variations of the wind direction and strength. It indicates as well the weather transition for example a ridge with a gradient decreasing of pressure thus of wind , Variability is symbolized in the Routing tree by a more or less strong display density (as it is shown in the picture above beside)., Areas colored in Black indicate weather transitions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.