Zoro Homepage

Hand Knotted Green Rectangle Rug, 5 ft. 7 in. x 7 ft. 10 in.

  • Mfr # TE70

  • Zoro # G415762088


product price: $893.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE70
Zoro #
G415762088
UPC #
724086043132
Country of Origin
China

Description

Noble House Hand Knotted rugs are extremely durable and the art of weaving has been passed on through several generations by skilled weavers which enhances the value of your decor. It is crafted with hand spun woolen yarn. Handmade rugs are one of a kind and limited in stock since it takes months together to make it. Regular maintenance and professional cleaning is recommended to extend the life of your rug. Features -Hand Knotted Green Rug -One of a kind Rug -Made in India Specifications - Color: Green - Style: Transitional - Material: Wool - Shape: Rectangle - Weave Type: Hand Knotted - Assembly Required: No - Pile Height-Inches: 0.5 - Size: 5ft7in x 7ft10in - Weight: 48 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.