
Noble Wedge Low Profile Lock For Dell Consumer And Gaming Laptops
Mfr # TZ18T
Zoro # G9525530
product price: $46.99
/eaKey Features
Compatible Devices
Tablet, Notebook
Color
Silver
Cable Length
6 ft
Lock Configuration Type
Keyed Lock
Product Material
Steel, Polyvinyl Chloride (PVC), Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZ18T
Zoro #
G9525530
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
6 ft
Details
Item
Cable Lock
Compatible Devices
Tablet, Notebook
Color
Silver
Lock Configuration Type
Keyed Lock
Product Material
Steel, Polyvinyl Chloride (PVC), Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.