
Noble Wedge Resettable Combination Lock w/ Keys, Cable Trap And
Mfr # TZ06T
Zoro # G9655864
product price: $48.59
/eaKey Features
Cable Length
5.91 ft
For Use With
Notebook
Standards
TAA Compliant
Number of Keys
2
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZ06T
Zoro #
G9655864
UPC #
852668710490
Country of Origin
Unknown
Dimensions
Cable Length
5.91 ft
Details
Item
Cable Lock
For Use With
Notebook
Standards
TAA Compliant
Number of Keys
2
Color
Silver
Cable Lockout Style
Combination Lock/Keyed Lock
Material
PVC Coated Steel, Zinc, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.