Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Noblelift FOUR-WAY PALLET JACK - FORK SIZE: 33x48 - CAPACITY: 4400 LBS AC-4WAY-3348

FOUR-WAY PALLET JACK - FORK SIZE: 33x48 - CAPACITY: 4400 LBS (Discontinued)

  • Mfr # AC-4WAY-3348
  • Zoro # G9778594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-4WAY-3348
Zoro #
G9778594
UPC #
-
Country of Origin
China

Description

Four-Way & Low-Profile Manual Pallet Jack AC55 series, One-piece Casted Galvanized and Leak-proof pump, Capacity 4400lbs, Fork Size: 33"W x 48"L, Min. Lowered Height 2", Max. Lifting Height: 6", Red Polyurethane Steer wheel, Red Polyurethane Single Fork Load Wheels, Entry and Exit Pallet Rollers, Additional Foot Pedal for Lowering, Premium Handle with Polymer Grip coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.