Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Noblelift SEMI ELECTRIC PALLET JACK-FORK SIZE: 21"x45"-CAPACITY: 3300 LBS SPTE33X-2145

SEMI ELECTRIC PALLET JACK-FORK SIZE: 21"x45"-CAPACITY: 3300 LBS (Discontinued)

  • Mfr # SPTE33X-2145
  • Zoro # G1324767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTE33X-2145
Zoro #
G1324767
UPC #
-
Country of Origin
China

Description

Semi-electric Pallet Jack (Power Drive - Manual lift & Lower), Easy Pull-out Battery design for quick exchange, Unit can still be operated as a conventional pallet jack even when the battery gets discharged, Capacity: 3300 lbs., Fork Size: 21"W x 45"L, Min. Lowered Height: 3", Max. Lifting Height: 7", Red Polyurethane Non-marking Drive wheel, Red Polyurethane non-marking Single Fork Load Wheels, Entry and Exit Pallet Rollers, Stability casters

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.