Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nobles Backpack Vacuum, 6 qt., Robust Chrome Wand 9013477

Backpack Vacuum, 6 qt., Robust Chrome Wand (Discontinued)

  • Mfr # 9013477
  • Zoro # G2015505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9013477
Zoro #
G2015505
UPC #
-
Country of Origin
China

Dimensions

Diameter
11"
Height
25 in
Cord Length
50 ft.
Hose Length
12 ft
Hose Dia.
1 1/2 in
Power Cord Length
50 ft

Details

Item
Backpack Vacuum
Voltage
120
Vacuum Filtration Type
HEPA
Weight
13 lb
Vacuum Collection Type
Disposable Bag
Vacuum Product Grouping
Backpack Vacuum Cleaners
Sound Level dBA
67 dBA
Watts
1200
Standards
NOM, UL
Warranty
2 yr. Parts/Molded Body Parts, 1 yr. Labor, 3 mo. Travel
Filter Type
HEPA
Includes
(4) Stage HEPA Filtration, 14 in Carpet Floor Tool, 14 in Hard Floor Tool, 15 ft Crush Proof 4:1 Stretch Hose and Robust, Crevice And Upholstery Tool, Deuter Branded Hiking Harness, Dust Brush, Robust Chrome Telescoping Wand
Vacuum Filter
Cloth, Paper
Air Flow
111 cfm
Hz
60
Number of Motor Stages
1
Amps
10
Peak HP
1-5/8 HP
Vacuum Capacity
1 1/2 gal
Net Weight
13 lb.
Series
Aspen
Vacuum Pickup Type
Dry
Sound Level
68 dB
Current
10 A
Vacuum Air Flow
111 cfm
Vacuum Power Source
Corded
Power
1,200 W

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Collection Type Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 111 cfm, Weight 13 lb, Height 25 in, Sound Level 68 dB, Number of Motor Stages 1, Power 1,200 W, Current 10 A, Voltage 120V AC, Hose Dia. 1 1/2 in, Hose Length 12 ft, Power Cord Length 50 ft, Series Aspen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.