Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nobles NOBLES 6 qt., 115V, 1440W Backpack Vacuum Cleaner 1060830

NOBLES 6 qt., 115V, 1440W Backpack Vacuum Cleaner (Discontinued)

  • Mfr # 1060830
  • Zoro # G2325976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060830
Zoro #
G2325976
UPC #
-
Country of Origin
China

Dimensions

Cord Length
60 ft.
Diameter
24"
Hose Length
12 ft.
Height
25-1/4"

Details

Item
Backpack Vacuum
Voltage
115
Vacuum Filtration Type
HEPA
Vacuum Collection Type
Disposable Bag
Warranty
1 yr.
Peak HP
1.8
Filter Type
HEPA
Vacuum Product Grouping
Backpack Vacuum Cleaners
Vacuum Capacity
1-1/2 gal.
Air Flow
120 cfm
Standards
ETL, CRI SOA-Bronze
Vacuum Filter
Bag
Static Pressure
83"
Number of Motor Stages
1
Watts
1440
Series
Commercial
Net Weight
11 lb.
Includes
2-pc. Wand, Floor Tool, Crevice Tool, and Dusting Brush
Hz
60
Amps
12
Sound Level dBA
70 dBA
Vacuum Air Flow
120 cfm
Vacuum Pickup Type
Dry
Vacuum Power Source
Corded
Sound Level
70dBA
Current
12A
Power
1400W

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 120 cfm, Static Pressure 83 in, Weight 11 lb, Height 25 1/4 in, Sound Level 70dBA, Number of Motor Stages 1, Power 1400W, Current 12A, Voltage 115, Hose Length 12 ft, Power Cord Length 60 ft, Series Commercial, Includes 2-pc. Wand, Floor Tool, Crevice Tool, Dusting Brush, Standards ETL, CRI, Backpack Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.