Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9013486
Zoro #
G2015520
UPC #
-
Country of Origin
China
Dimensions
Hose Dia.
1 1/2 in
Height
27 in
Diameter
11"
Hose Length
12 ft
Cord Length
50 ft.
Power Cord Length
50 ft
Description
Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Collection Type Disposable Bag, Vacuum Capacity 2 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 111 cfm, Weight 13.5 lb, Height 27 in, Sound Level 67 dB, Number of Motor Stages 1, Power 1,200 W, Current 10 A, Voltage 120, Hose Dia. 1 1/2 in, Hose Length 12 ft, Power Cord Length 50 ft, Series Aspen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.