Shop NOBLES
See all product information
Create Account
BELT - SYNCHRONOUS TIMING BELT - 3MM PITCH X 531MM X 9MM
Mfr # 1001045
Zoro # G009880389
product price:Â $19.55
/eaKey Features
Industry Number
1001045
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
9 mm
Pitch Length
531 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1001045
- Zoro #
- G009880389
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 9 mm
- Pitch Length
- 531 mm
Details
- Item
- Timing Belt
- Industry Number
- 1001045
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 3 mm
- Number of Teeth
- 177
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.