Zoro Homepage

Brush, Carbon

  • Mfr # 22117

  • Zoro # G5950953


product price: $25.00
/ea

Key Features

Fits Brand
Nobles, Tennant
Includes
Carbon Brush
Features
Parts are Machine Specific, This Brush Ensures the Longevity and Performance of Machine's Motor
Color
Gray
Compatible with Manufacturer Part Number
BR- 1200- NDC, BR- 1600- NDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22117
Zoro #
G5950953
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Machine Size
20 in

Details

Item
Carbon Brush
Fits Brand
Nobles, Tennant
Includes
Carbon Brush
Features
Parts are Machine Specific, This Brush Ensures the Longevity and Performance of Machine's Motor
Color
Gray
Compatible with Manufacturer Part Number
BR- 1200- NDC, BR- 1600- NDC
Product Type
Carbon Brush

Description

Brush, Product Type Brush, Overall Length 1 1/2 in, Overall Width 5/8 in, Color Gray, Fits Machine Size 20 in, Compatible with Manufacturer Part Number BR- 1600- NDC, BR-2000-DC, Features Parts are Machine Specific, This Brush Ensures the Longevity and Performance of Machine's Motor, Includes Carbon Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.