Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9011451
Zoro #
G9941303
UPC #
-
Country of Origin
United States
Dimensions
Cord Length
40 ft.
Details
Item
Canister Extractor with Heat
Cleaning Path
12"
Power Source
120V
Solution Tank Capacity
15 gal.
Material
Roto-Mold Double Walled Construction
Recovery Tank Capacity
13.5 gal.
Pump Pressure
120 psi
Vacuum Motor
3-Stage, 0.685 HP
Includes
15 gal. Capacity, 120 psi, Heated, 13" Stainless Steel Carpet Wand with 2 Unites, 15 ft. Vacuum and Solution Hoses. 40 ft. Hospital Grade Safety Yellow Electrical Cord
Features
Large 15 gal. Tanks, Easy Grip Handles, Durable Double Roto-Mold Construction, Long 15 ft. Hoses, Easy Access Fill Ports
Sound Level
75 dBA
Standards
ETL
Description
Canister Extractor with Heat, Cleaning Path 12 in, Power Source 120V, Solution Tank Capacity 15 gal, Recovery Tank Capacity 13.5 gal, Pump Pressure 120 psi, Vacuum Motor 3-Stage, 0.685 HP, Material Roto-Mold Double Walled Construction, Cord Length 40 ft, Sound Level 75 dBA, Features Large 15 gal Tanks, Easy Grip Handles, Durable Double Roto-Mold Construction, Long 15 ft Hoses, Easy Access Fill Ports, Standards ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.