Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nobles NOBLES 2.4 gal., 120V Canister Vacuum 1070197

NOBLES 2.4 gal., 120V Canister Vacuum (Discontinued)

  • Mfr # 1070197
  • Zoro # G7520387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1070197
Zoro #
G7520387
UPC #
-
Country of Origin
China

Dimensions

Width
15-11/16"
Hose Dia.
1-1/2"
Length
18-39/64"
Power Cord Length
50 Ft.
Height
14-3/16"
Hose Length
6.5 ft.

Details

Item
Canister Vacuum
Voltage
120v
Vacuum Capacity
2-1/2 gal.
Net Weight
16.5 lb.
Filter Type
HEPA
Vacuum Product Grouping
Canister Vacuums
Tank Material
Polyethylene
Includes
Standard with Floor Tool/crevice Tool/dusting Brush, Telescopic Aluminum Wand and 40 ft. (12m) Detachable Safety-Yellow Power Cord
Standards
UL
Air Flow
85 cfm
Sound Level dBA
65 dBA
Amps
8.2
Hz
60

Description

Canister Vacuums

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.