Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608352
Zoro #
G1087003
UPC #
-
Country of Origin
United States
Dimensions
Cord Length
75 ft
Details
Item
Walk Behind Carpet Extractor
Solution Tank Capacity
28 gal
Power Source
120V
Pump Pressure
100 psi
Material
Rotational Molded Polyethylene
Cleaning Path
22 in
Recovery Tank Capacity
18 gal
Vacuum Motor
3 Stage, 2 hp
Includes
Prespray Wand Attachment and Rear Mounted Scrub Deck
Brush Speed
1,200 RPM
Sound Level
81 dB
Features
6 Spray Heads with 100 psi For Enhanced Solution Dispersal and Better Cleaning Performance, Runs Up to 4 hr On a Single Charge, Self-Propelled Front-Mounted Head Allows for Easy Maneuvering Around Corners and Narrow Aisles
Voltage
115
Description
Carpet Extractor, Recovery Tank Capacity 18 gal, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 22 in, Includes Prespray Wand Attachment and Rear Mounted Scrub Deck, Solution Tank Capacity 28 gal, Product Type Carpet Extractor, Battery Run Time Not Applicable, Cord Length 75 ft, Features (6) Spray Heads with 100 psi, Runs Up to (4) hr on a Single Charge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.