Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MV-STRVR-0002
Zoro #
G3336037
UPC #
-
Country of Origin
United States
Details
Item
Rider Carpet Extractor
Solution Tank Capacity
32 gal
Power Source
(4) 6V, 360Ah Batteries
Pump Pressure
250 psi
Material
Rotational Molded Polyethylene
Cleaning Path
28 in
Recovery Tank Capacity
28 gal
Vacuum Motor
(2) 3 Stage 0.6 hp
Includes
Brushes, Rollers
Brush Speed
270 RPM
Features
ReadySpace(R) Technology Allows Carpets to Dry and Be Ready for Foot Traffic in 30 min or Less, Rollers and Deep Cleaning Brushes Can Perform Interim and Restorative Carpet Cleaning
Sound Level
67 dB
Voltage
115
Description
Carpet Extractor, Recovery Tank Capacity 28 gal, Power Source Battery, Cleaning Path 28 in, Includes Brush, Roller, Solution Tank Capacity 32 gal, Product Type Carpet Extractor, Cord Length Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.