Zoro Homepage

Cylindrical Brush, 20in, Nylon, 0.018in.dia

  • Mfr # 1209188

  • Zoro # G2088390


product price: $317.00
/ea
Free Shipping & Returns

Key Features

Machine Size
20 in
For Use With
Mfr. No. MV-SS300-0011
Pad/Brush Shape
Cylindrical
Bristle Material
Nylon
Pad/Brush Size
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1209188
Zoro #
G2088390
UPC #
-
Country of Origin
China

Dimensions

Machine Size
20 in
Pad/Brush Size
20 in
Brush Size
20"
Block Size
20 in
Bristle Dia.
0.018 in
Brush Diameter
20 7/8 in
Fits Machine Size
20 in
Bristle Diameter
0.02 in

Details

Item
Floor Machine Brush
For Use With
Mfr. No. MV-SS300-0011
Pad/Brush Shape
Cylindrical
Bristle Material
Nylon
Bristle Color
White
Floor Application
Cleaning, Scrubbing
Features
Optimal Operation with Tennant Machines
Application
Cleaning, Scrubbing
Material
Nylon
Compatible with Manufacturer Part Number
T300, T300e
Shape
Cylindrical

Description

Floor Machine Brush, Application Cleaning, Scrubbing, Fits Machine Size 20 in, Shape Cylindrical, Material Nylon, Bristle Material Nylon, Bristle Color White, Brush Diameter 20 7/8 in, Block Size 20 in, Compatible with Manufacturer Part Number T300, T300e, Bristle Diameter 0.02 in, Compatible with Grainger Part Number Not Applicable, Features Optimal Operation with Tennant Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.