Floor Burnisher
Mfr # 2148668
Zoro # G103561665
product price: $24,027.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
Key Features
Brush Speed
1,500 RPM
Includes
Flexible Pad Driver, Charger
Motor
4 hp
Max. Productivity
34,375 sq ft/hr
Power Source
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2148668
Zoro #
G103561665
UPC #
-
Country of Origin
United States
Dimensions
Pad Size
27 in
Details
Item
Rider Burnisher
Brush Speed
1,500 RPM
Includes
Flexible Pad Driver, Charger
Motor
4 hp
Max. Productivity
34,375 sq ft/hr
Power Source
Battery
Construction
Carbon Steel Main Frame and Rotationally Molded Polyethylene Body Parts
Dust Control
Passive Dust Control
Product Type
Floor Burnisher
Sound Level
69 dB
Voltage
36V DC
Series
SpeedGleam
Battery Chemistry
Lead Acid
Productivity - Maximum
34,375 sq ft/hr
Style
Rider
Number of Batteries Included
6
Vacuum Motor
4 hp
Cleaning Path
27 in
Battery Run Time
3 hr
Current
435 A
Brush Speed - Maximum
1,500 RPM
Includes Battery
Yes
Description
Floor Burnisher, Recovery Tank Capacity Not Applicable, Brush Speed - Maximum 1,500 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 27 in, Includes Flexible Pad Driver, Charger, Style Rider, Solution Tank Capacity Not Applicable, Product Type Floor Burnisher, Battery Run Time 3 hr, Cord Length 15 ft, Current 435 A
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.