Floor Burnisher
Mfr # 2148669
Zoro # G703561621
product price: $22,193.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
Key Features
Motor
4 hp
Construction
Carbon Steel Main Frame and Rotationally Molded Polyethylene Body Parts
Features
Active Dust Control with HEPA Filtration
Product Type
Floor Burnisher
Includes
Flexible Pad Driver, Charger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2148669
Zoro #
G703561621
UPC #
-
Country of Origin
United States
Dimensions
Pad Size
24 in
Details
Item
Rider Burnisher
Motor
4 hp
Construction
Carbon Steel Main Frame and Rotationally Molded Polyethylene Body Parts
Features
Active Dust Control with HEPA Filtration
Product Type
Floor Burnisher
Includes
Flexible Pad Driver, Charger
Brush Speed
1,500 RPM
Voltage
6V DC
Power Source
Battery
Max. Productivity
30,250 sq ft/hr
Dust Control
Active Dust Control with HEPA Filtration
Sound Level
69 dB
Series
SpeedGleam
Battery Chemistry
Lead Acid
Battery Run Time
3 hr
Vacuum Motor
4 hp
Brush Speed - Maximum
1,500 RPM
Includes Battery
Yes
Current
435 A
Cleaning Path
24 in
Number of Batteries Included
6
Productivity - Maximum
30,250 sq ft/hr
Style
Rider
Description
Floor Burnisher, Recovery Tank Capacity Not Applicable, Brush Speed - Maximum 1,500 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 24 in, Includes Flexible Pad Driver, Charger, Style Rider, Solution Tank Capacity Not Applicable, Product Type Floor Burnisher, Battery Run Time 3 hr, Cord Length 15 ft, Current 435 A
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.