Floor Burnisher
Mfr # 2148670
Zoro # G003561420
product price: $23,397.99
/ea
Item requires special delivery charges. A $560.00 per item surcharge will be applied.
Key Features
Construction
Carbon Steel Main Frame and Rotationally Molded Polyethylene Body Parts
Voltage
36V DC
Features
Active Dust Control with HEPA Filtration
Power Source
Battery
Product Type
Floor Burnisher
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2148670
Zoro #
G003561420
UPC #
-
Country of Origin
United States
Dimensions
Pad Size
27 in
Details
Item
Rider Burnisher
Construction
Carbon Steel Main Frame and Rotationally Molded Polyethylene Body Parts
Voltage
36V DC
Features
Active Dust Control with HEPA Filtration
Power Source
Battery
Product Type
Floor Burnisher
Dust Control
Active Dust Control with HEPA Filtration
Max. Productivity
34,375 sq ft/hr
Brush Speed
1,500 RPM
Sound Level
69 dB
Motor
4 hp
Includes
Flexible Pad Driver, Charger
Series
SpeedGleam
Current
435 A
Battery Chemistry
Lead Acid
Battery Run Time
3 hr
Cleaning Path
27 in
Style
Rider
Includes Battery
Yes
Brush Speed - Maximum
1,500 RPM
Vacuum Motor
4 hp
Productivity - Maximum
34,375 sq ft/hr
Number of Batteries Included
6
Description
Floor Burnisher, Recovery Tank Capacity Not Applicable, Brush Speed - Maximum 1,500 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 27 in, Includes Flexible Pad Driver, Charger, Style Rider, Solution Tank Capacity Not Applicable, Product Type Floor Burnisher, Battery Run Time 3 hr, Cord Length 15 ft, Current 435 A
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.