Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nobles Heavy Duty Floor Cleaner, 2L, Blue 1017025

Heavy Duty Floor Cleaner, 2L, Blue (Discontinued)

  • Mfr # 1017025
  • Zoro # G3056487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017025
Zoro #
G3056487
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2 L
Container Size
2 L

Details

Item
Floor Cleaner
Color
Blue
Fragrance
Unscented
Container Type
Bag
Recommended Dilution
Ready to Use
Standards
Green Seal, NSF Rated
VOC Content
0%
Flash Point
200 Degrees F
Cleaner Form
Liquid
Biodegradable
No
Low Foaming
No
Rinse Required
Yes
pH Value
Neutral
Product Series
Fast
Nonflammable
Yes
pH Level
7
Properties
Nonflammable

Description

Floor Cleaner, Cleaner Form Liquid, Container Size 2 L, Container Type Bag, pH Level 7, pH Value Neutral, Product Series Fast, Properties Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Standards Green Seal, NSF Rated, Color Blue, Flash Point 200 Degrees F, Fragrance Unscented, VOC Content 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.