Zoro Homepage

Hose Bag, 36 in L, Silver

  • Mfr # 220040

  • Zoro # G5617062


product price: $57.80
/ea

Key Features

Width
23 in
For Use With
9011451, 9011453, 9011455, 9011639, 9012269, 9012277, 9012280
Material
Nylon Mesh
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220040
Zoro #
G5617062
UPC #
-
Country of Origin
United States

Dimensions

Width
23 in
Length
36 in

Details

Item
Hose Bag
For Use With
9011451, 9011453, 9011455, 9011639, 9012269, 9012277, 9012280
Material
Nylon Mesh

Description

Hose Bag, Product Type Hose Bag, Overall Length 36 in, Overall Width 23 in, Color Silver, Compatible with Manufacturer Part Number EC2, EH5, Features Customize your cleaning operation based on soil andcarpet type allowing for a wider range of cleaningpossibilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.