Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Bag, Cloth, Cloth, 1.5 gal.

  • Mfr # 4012269

  • Zoro # G6526103


product price: $40.89
/ea

Key Features

Reusable
Non-reusable
Material
Cloth
Bag Type
Cloth
Filter Type
Cloth
Size
1.5 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4012269
Zoro #
G6526103
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
1.5 gal.
Length
9 in
Height
2 in
Width
6"
Width/Diameter
6 in

Details

Reusable
Non-reusable
Material
Cloth
Bag Type
Cloth
Filter Type
Cloth
Item
Vacuum Bag
For Use With Mfr. Model Number
Aspen-6, Aspen-6B, V-BP-6, V-BP-6B
For Use With
Mfr. No. 9013476, 9013477, 9013478, 9017568, 9017569, 9017572
Fits Brand
Tennant, Nobles
Bag Pickup Type
Dry
Bag Reusability
Reusable
Fits Vacuum Brand
Nobles, Tennant
Fits Vacuum Models
Aspen 10, Aspen 6, Aspen 6B, V-BP-10, V-BP-6, V-BP-6B
Bag Product Grouping
Vacuum Bag
Bag Material
Cloth
For Vacuum Type
Backpack Vacuum
Bag Filtration Type
Standard

Description

Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Nobles, Tennant, Fits Vacuum Models V-BP-10, V-BP-6, V-BP-6B, Bag Filtration Type Standard, Bag Material Cloth, Bag Pickup Type Dry, Bag Reusability Reusable, Height 2 in, Length 9 in, Width/Diameter 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.