Zoro Homepage

Pad, 24 in., Tan

  • Mfr # 1204254

  • Zoro # G5723907


product price: $24.40
/ea

Key Features

Diameter
24 in
Width
24 in
Block Size
3 1/4 in
Color
Tan
For Use With
Mfr. No. 9010895
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1204254
Zoro #
G5723907
UPC #
-
Country of Origin
United States

Dimensions

Diameter
24 in
Width
24 in
Block Size
3 1/4 in
Overall Diameter
24 in

Details

Item
Pad
Color
Tan
For Use With
Mfr. No. 9010895
Number of Pieces
1
Compatible Manufacturer Model Number
9010895
Product Type
Burnishing Pad

Description

Pad, Product Type Burnishing Pad, Grit Not Applicable, Compatible Manufacturer Model Number 9010895, Overall Diameter 24 in, Overall Length Not Applicable, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.