Zoro Homepage

Pad, 27 in., Tan

  • Mfr # 1204255

  • Zoro # G5581423


product price: $32.70
/ea

Key Features

Diameter
27 in
Block Size
3 1/4 in
For Use With
Mfr. No. 9010895
Color
Tan
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1204255
Zoro #
G5581423
UPC #
-
Country of Origin
United States

Dimensions

Diameter
27 in
Block Size
3 1/4 in
Width
24 in
Overall Diameter
27 in

Details

Item
Pad
For Use With
Mfr. No. 9010895
Color
Tan
Number of Pieces
1
Compatible Manufacturer Model Number
9010895
Product Type
Burnishing Pad

Description

Pad, Product Type Burnishing Pad, Grit Not Applicable, Compatible Manufacturer Model Number 9010895, Overall Diameter 27 in, Overall Length Not Applicable, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.