Zoro Homepage

Pad Driver, 14 In. Machine

  • Mfr # 1220221

  • Zoro # G0764425


product price: $350.30
/ea
Free Shipping & Returns

Key Features

Pad Size
14 in
Material
Polyethylene Rotomold
Machine Size
14 in
Pad/Brush Size
14 in
For Use With
Mfr. No. MV-SS5-0020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1220221
Zoro #
G0764425
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
14 in
Machine Size
14 in
Pad/Brush Size
14 in
Block Size
13-7/16"
Diameter
14 1/8 in
Thickness
10 in
Fits Machine Size
28 in

Details

Material
Polyethylene Rotomold
Item
Pad Driver
For Use With
Mfr. No. MV-SS5-0020
Bristle Color
Black
Shape
Round
Color
Gray
Series
T5, T500, T500E, T5E
Includes
(2) Brushes
Application
Cleaning, Scrubbing
Speed - Maximum
220 RPM
Product Type
Pad Driver

Description

Pad Driver, Color Gray, Diameter 14 1/8 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 14 in, Shape Round, Speed - Maximum 220 RPM, Fits Machine Size 28 in, Compatible with Grainger Part Number Not Applicable, Includes (2) Brushes, Thickness 10 in, Application Cleaning, Scrubbing, Features Not Applicable, Series T5, T500, T500E, T5E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.