Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nobles Pad Driver, 20 In. Machine 1016814

Pad Driver, 20 In. Machine (Discontinued)

  • Mfr # 1016814
  • Zoro # G1105465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016814
Zoro #
G1105465
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
20 in
Machine Size
20 in
Pad/Brush Size
20 in
Block Size
19"
Fits Machine Size
20 in

Details

Item
Pad Driver
For Use With
9002887-H, 9003062-H, 9003063-H, 9003064-H
Bristle Color
Black
Accessory Type
Pad Driver

Description

Pad Driver, Pad/Brush Size 20 in, Fits Machine Size 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.