Zoro Homepage

Pad Driver, 20in, For MV-SS300-0004/05/06

  • Mfr # 1209197

  • Zoro # G2088418


product price: $379.80
/ea
Free Shipping & Returns

Key Features

Pad Size
20 in
Material
Polyethylene Rotomold
Machine Size
20 in
Pad/Brush Size
20 in
For Use With
39DL02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1209197
Zoro #
G2088418
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
20 in
Machine Size
20 in
Pad/Brush Size
20 in
Block Size
1"
Brush Size
20"
Bristle Dia.
0.018"
Diameter
20 in
Thickness
11 7/8 in
Fits Machine Size
20 in

Details

Material
Polyethylene Rotomold
Item
Pad Driver
For Use With
39DL02
Color
Gray
Shape
Round
Product Type
Pad Driver
Compatible with Manufacturer Part Number
MV-SS300-0004, MV-SS300-0005, MV-SS300-0006
Speed - Maximum
230 RPM

Description

Pad Driver, Color Gray, Diameter 20 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 230 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number 39DL01, 39DL02, 39DL03, Includes Not Applicable, Thickness 11 7/8 in, Compatible with Manufacturer Part Number MV-SS300-0004, MV-SS300-0005, MV-SS300-0006, Features Not Applicable, Series Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.